Beli ball valve brass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Pilot Light DR Seriesatribut:
- Light Type: LED
- Operator: Dome
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- monotaro Straightatribut:
- Fluid: Air
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
- HQ Ball Valve Brass Class 600 Screwed End (Katup)atribut:
- Material: Brass
- ESCO Rc3/8 `` Ball Valve Brassatribut:
- Material (Main Unit): Brass
- Valve Type: Ball valve
- Tozen Ball Valve Brassatribut:
- Handle Part Materials: Steel
- Material Part Ball: Brass, ASTM : C37700
- Material Part Body: Brass, ASTM : C37700
- Material Part Nut: Steel
- Material Part Seat: PTFE
- Material Part Stem: Brass, ASTM : C37700
- Materials (cap): Brass, ASTM : C37700
- Model: BBV
- Suitable Media: Water & Oil
- Test pressure: Shell: 42 bar Hydrostatic, Seat: 31 bar Hydrostatic, 80psi (5.5 bar) Air
- Working Pressure: 28 bar C.W.P., 10.3 bar @ 186°C
- Working Temperature (°C): -10 ~ 180
- Kitz Brass Ball Valveatribut:
- Body Material: C3771BE
- Material: K metal
- Dimensions: 56.5mm
- Material (ball sheets): PTFE with fiberglass
- Caliber Type: Ladies Bore
- Shape: Screw Type
- Bore Diameter: 9.2 phi mm
- Dimension: 60mm
- Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Seriesatribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (O ring): FKM
- Cap Material: C3771BE
- Material (stem): C3531
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Shape: straight
- Valve Type: Ball valve
- VOYLET Ball Valveatribut:
- Body Material: Full Brass
- Handle Material: Stainless Steel
- Miyako MK Full Bore Ball ValveDeskripsi:Ball valves for water and hot water supply, agricultural water, and solar in general houses. Full bore design with the same nominal diameter of piping. Ideal for high flow rate piping.atribut:
- Dimension L (mm): 85
- Material (Main Unit): Brass
- Valve Type: Ball valve
- Kitz 600 Type Brass Ball Valve (Reduce Tobear) TK Seriesatribut:
- Material (Handle): SUS430
- Material (insert): C3771BE
- Ball Material: C3771BE (Cr plating)
- Body Material: C3771BE
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (stem): K Metal
- Shape: straight
- Type: Bronze, brass
- Valve Type: Ball valve
- Kitz 400 Series Brass Ball Valve (Standard Bore) Th Seriesatribut:
- Handle Length D (mm): 110
- Overall Length (mm): 82
- Material: Brass (C3771BE)
- Height (mm): 58
- Nominal Diameter (mm): 42.7
- Nominal Diameter A: 32
- Nominal Diameter B: 1.25
- TRUSCO Ball Valve (600 Type, Brass)Deskripsi:For water, oil and air. (Steam not allowed)atribut:
- Maximum Operating Pressure (MPa): 4.2 (water/oil at room temperature), 1.0 (air at room temperature), 0.7 (cold water/oil/air below 120 degrees)
- Material (Main Unit): Brass (C3771B)
- Valve Type: Ball valve
- Weflo Brass Body Ball Valve Screw Endatribut:
- Body Material: Brass
Daftar Harga ball valve brass Terbaru January 2026
| Sherlock Brass (Kuningan) Ball Valve | Rp91.900 |
| Onda Ball Valve | Rp139.900 |
| Fuji Electric Pilot Light DR Series | Rp139.900 |
| Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series | Rp99.900 |
| Kitz Brass Ball Valve Standard Bore T Series | Rp249.900 |
| monotaro Straight | Rp12.900 |
| Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup) | Rp279.900 |
| HQ Ball Valve Brass Class 600 Screwed End (Katup) | Rp139.900 |
| ESCO Rc3/8 `` Ball Valve Brass | Rp449.900 |
| Tozen Ball Valve Brass | Rp88.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20Ball%20Valve/mwP105064824-1.jpg)


%20ZH%20Series/P103051710-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Straight/mhP105436809-1.jpg)
%20ZS%20Series%20(Katup)/P103051853-1.jpg)
/P102046890-2.jpg)




%20T%20(N)%20Series/P103052038-1.jpg)


%20TK%20Series/P103051729-1.jpg)
%20Th%20Series/lmP107130778-1.jpg)
/e9P110557513-1.jpg)